Clow Water Systems

24 in. CL52 Ductile Iron Tyton Joint Cement Lined Pipe

Part #DI52TJPCB24  |  Manufacturer Part #DI52TJPCB24

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ANSI Specifications: [ANSI C151, ANSI A21.51, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11, ANSI C105, ANSI A21.5]

AWWA Specifications: [AWWA C-151, AWWA A21.51, AWWA C-104, AWWA A21.4, AWWA C-111, AWWA A21.11, AWWA C-105, AWWA A21.5]

Ductile Iron Class: CL52

Ductile Iron Pipe Type: Ductile Iron Tyton Joint Pipe

End Connection 1: Tyton Joint

End Connection 2: Tyton Joint

Length: 30 in

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 24 in

Pressure Class: 200#