DESCRIPTION

Clow Water Systems Tyton Joint Ductile Iron Pipe

DI350TJPCB

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.5, ANSI C151
AWWA Specifications
AWWA A-21.51, AWWA C-151
Application
Water
Ductile Iron Class
CL350
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
Length
18 ft
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
8 in
Pressure Class
350#