1/8 x 1 in. Cotter Pin

You last purchased this on
 
CMA Dishmachines

1/8 x 1 in. Cotter Pin

This product requires certification to purchase.
You last purchased this on
 
CMA Dishmachines

1/8 x 1 in. Cotter Pin

  • Fast #
  • Part #C90010
  • Item #7957869
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
1/8 in
Energy Star Compliant:
No
IAPMO Listed -:
No
Length:
1 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Cotter Pin