3/4 in. Carbon Steel Full Port FNPT 2000# Ball Valve

You last purchased this on
 
CNC Flow Control

BVBU Series 3/4 in. Carbon Steel Full Port FNPT 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
CNC Flow Control

BVBU Series 3/4 in. Carbon Steel Full Port FNPT 2000# Ball Valve

  • Fast #
  • Part #CBVBU2000F
  • Item #7507531
  • Manufacturer Part #BVBU075-2000
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-216
Clean Bagged:
No
Collection:
BVBU Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Length:
2-83/100 in
Material:
Carbon Steel
Material Type:
A216-WCB
Maximum Temperature:
324
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
2000 psi
Pressure Class:
2000#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Bonnet Type:
Welded
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.29 lb