DESCRIPTION

  • Also for use with rechargeable lithium 14500 or NiMH
  • Beam distance: 259'
  • Impact and weather resistant
  • Includes 2-way pocket clip
  • Lifetime warranty
  • Light output: 130 lumens
  • Lumens: 130 with alkaline; 345 with lithium
  • Pure beam focusing optic
  • Runtime: 3 hours 45 minutes
  • Slide focus technology

Coast Cutlery HX5 130 Lumen AA LED Adjustable Focusing Flashlight

C20769

Color Finish

 

SPECIFICATIONS

Battery Size
AA
Battery Type
Alkaline
Bulb Type
LED
Collection
HX5
Color Finish
Black
Diameter
49/50 in
Height
1 in
Length
4 in
Lumens
130
Material
Aluminum
Power Source
Battery
UL Listed
No
Weight
2-1/2
Width
1 in

Starting at
$18.0
EACH
  • QUANTITY