LED Lithium 5 in. Flashlight

You last purchased this on
 
Coast Products

PX1R LED Lithium 5 in. Flashlight

This product requires certification to purchase.
Brand image
You last purchased this on
 
Coast Products

PX1R LED Lithium 5 in. Flashlight

  • Fast #
  • Part #COA20628
  • Item #7346136
  • Manufacturer Part #20628
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Twist focus technology
  • Flex charge rechargeable system that allows for recharging the batteries either inside or outside of the light with USB, AC, or DC
  • Pure beam focusing optic
  • Impact and weather resistant
  • Includes li-ion pack and 3 AAA alkaline batteries
  • Includes AC adapter, DC adapter, and USB charging cord
  • High and low light modes
  • Dual power: this light operates with both standard alkaline batteries and custom rechargeable batteries
  • Lifetime warranty
  • Lumen max light output: 460
  • Requires Certification

Specifications

ANSI:
ANSI FL1
Automatic Shut-Off:
No
Battery Size:
AAA
Battery Type:
Lithium
Collection:
PX1R
Color Finish Name:
Black
Dimmable:
No
Length:
5 in
Light Bulb Type:
LED
Lumens:
330
Number Of Hours:
2 h
Number of Lights:
1
Number of Tools Included:
1
Power Source:
Battery
UL Listed:
No
Weight:
5.1 oz