DESCRIPTION

  • Beam distance: high - 767'; low - 242'
  • Crush proof with a durable fiberglass-reinforced polymer over a stainless steel core
  • Drop proof up to 3 meters
  • IPX8 waterproof at 3 meters for 6 hours
  • Includes 4 x AA batteries
  • Lifetime warranty
  • Light output: high - 710 lumens; medium - 220 lumens; low - 73 lumens
  • Pure beam focusing optic
  • Runtime: high - 2 hours; low - 34 hours
  • Twist focus technology

Coast Cutlery Polysteel 600 620 Lumen LED Waterproof Twisted Flashlight

C20767

Color Finish

 

SPECIFICATIONS

Battery Size
AA
Bulb Type
LED
Collection
Polysteel 600
Color Finish
Black
Diameter
1-4/5 in
Height
2 in
Length
7-9/10 in
Lumens
710
Material
Plastic, Stainless Steel
Material Type
Polycarbonate
Power Source
Battery
Type
Alkaline
UL Listed
No
Weight
12
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$46.94
EACH
  • QUANTITY