DESCRIPTION

  • Beam distance: 104'
  • Impact and weather resistant
  • Includes 2 x AA batteries
  • Lifetime warranty
  • Light output: 120 lumens
  • Runtime: 3 hours 15 minutes
  • Utility beam optic

Coast Cutlery G26 83 Lumens LED Multi-Beam Flashlight

COA19680

Color Finish

 

SPECIFICATIONS

Battery Size
AA
Bulb Type
LED
Collection
G26
Color Finish
Black
Diameter
1 in
Height
1 in
Length
6 in
Lumens
120
Material
Aluminum
Power Source
Battery
Type
Alkaline
UL Listed
No
Weight
3-3/5
Width
1 in

Starting at
$25.03
EACH
  • QUANTITY