DESCRIPTION

  • Beam distance: high - 291'; low - 98'
  • Beam lock system
  • High and low light modes
  • Impact and weather resistant
  • Includes 1 x AA battery
  • Lifetime warranty
  • Light output: high - 145 lumens; low - 19 lumens
  • Pure beam focusing optic
  • Runtime: high - 4 hours 30 minutes; low - 9 hours
  • Slide focus technology

Coast Cutlery HP5 LED Aluminum Flashlight with AA Battery

CHP8405CP

Lumens:

SPECIFICATIONS

Battery Size
AA
Bulb Type
LED
Collection
HP5
Color Finish
Black
Diameter
4/5 in
Height
4/5 in
Length
4-13/20 in
Lumens
145
Material
Aluminum
Power Source
Battery
UL Listed
No
Weight
3
Width
4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$43.74
EACH
  • QUANTITY