DESCRIPTION

  • Four-mode smart switch
  • High, low, solid red, and flashing red light modes
  • Light output: 168 lumens
  • Runtime: 38 hours
  • Requires 4 x AA batteries
  • Impact and weather resistant
  • Five year warranty

Coast Cutlery EAL12 168 Lumen LED Emergency Light

C20325

Manufacturer Part #: 20325

Lumens:

168

SPECIFICATIONS

Battery Size
AA
Bulb Type
LED
Collection
EAL12
Height
6-1/8 in
Lumens
168
Power Source
Battery
Type
C20325
UL Listed
No
Weight
11

Print

Frequently Purchased Together

+
+

This Item: Coast Cutlery EAL12 168 Lumen LED Emergency Light