460 Lumen LED Emergency Area Lantern
EAL17 460 Lumen LED Emergency Area Lantern
Frequently Purchased Together
Product Details
- High, energy saving, solid red, and flashing red light modes
- Lumen light output: 460
- Four-mode smart switch
- Lifetime warranty
- Requires 4 x D batteries
- Impact and weather resistant
- Durable stainless steel body
- Runtime: 50 hours
Specifications
- Battery Size:
- D
- Collection:
- EAL17
- Color Finish Name:
- Silver
- Light Bulb Type:
- LED
- Lumens:
- 460
- Material:
- Stainless Steel
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 45-2/5 oz