130 Lumen Dual Color LED Headlamp

This product has been replaced by

FL13 LED DU COLOR UTIL BEAM HDLP
Coast Products FL13 LED DU COLOR UTIL BEAM HDLP
Manufacturer Part #21597
You last purchased this on
 
Coast Products

FL11 130 Lumen Dual Color LED Headlamp

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FL13 LED DU COLOR UTIL BEAM HDLP
Coast Products FL13 LED DU COLOR UTIL BEAM HDLP
Manufacturer Part #21597
Coast Products

FL11 130 Lumen Dual Color LED Headlamp

  • Fast #
  • Part #C21424
  • Item #7171872
  • Manufacturer Part #21424
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual-color white and red beam - the dual-color white and red beam combines an all-white utility beam for general use with a red, anti-glare beam that prevents "night blinding" while also offering a tool for emergency signaling
  • Emergency - signal duress with flashing, bright-red light, If times get tough, coast lights outfitted with emergency mode help attract much-needed attention
  • 4-Mode smart switch - cycle the switch to access the optimal light mode (High, energy saving, solid red, flashing red)
  • Hinged beam - up, down, or straight ahead, All coast headlamps feature a hinged, tilting head so that you can adjust the light’s direction and see right where you’re looking
  • Water resistance - coast lights that have passed the ipx4-level water resistance test are splash-resistant and built with durable materials that stand up to nature
  • High-low - control your light power with the push of a button, Cycle between high power and low power options
  • Hardhat compatible - rugged enough for the outside of the hardhat, Coast headlamps with hardhat compatible design include clips for attaching the light to the hat
  • Requires Certification

Specifications

Battery Size:
AAA
Battery Type:
Alkaline
Collection:
FL11
Light Bulb Type:
LED
Lumens:
150
Material:
Plastic
Number Of Hours:
12 h
Power Source:
Battery
Type:
C21424
UL Listed:
No
Weight:
2.3 oz