DESCRIPTION

  • Utility beam optic
  • Dual color: white and red
  • Reflective safety strap
  • Hinged beam adjustment
  • Hardhat compatibility
  • Light output: high - 250 lumens; low - 34 lumens
  • Beam distance: high - 160'; low - 59'
  • Runtime: high - 3 hours 45 minutes; low - 28 hours
  • Includes 3 x AAA batteries
  • Lifetime warranty

Coast Cutlery FL44 250 Lumen Dual Color Utility Fixed Beam LED Headlamp

C21426

Manufacturer Part #: 21426

Lumens:

250

SPECIFICATIONS

Battery Size
AAA
Battery Type
Alkaline
Bulb Type
LED
Collection
FL44
Lumens
250
Power Source
Battery
Type
C21426

Print