DESCRIPTION

  • Pure beam focusing optic
  • Twist focus technology
  • Reflective safety strap
  • Hinged beam adjustment
  • Hardhat compatibility
  • Light output: high - 435 lumens; low - 66 lumens
  • Beam distance: high - 469'; low - 183'
  • Runtime: high - 2 hours 30 minutes; low - 17 hours
  • Includes 3 x AAA batteries
  • Lifetime warranty

Coast Cutlery FL75 3.7 oz. 405 Lumen LED Twisted Headlamp Focus

C21326

Manufacturer Part #: 21326

Lumens:

435

SPECIFICATIONS

Battery Size
AAA
Battery Type
Alkaline
Bulb Type
LED
Collection
FL75
Diameter
1-1/5 in
Height
2 in
Lumens
435
Power Source
Battery
Type
C21326
UL Listed
No
Weight
3-7/10
Width
2-2/5 in

Print