Aluminum LED Alkaline 6-7/10 in. Flashlight

You last purchased this on
 
Coast Products

PX250 Aluminum LED Alkaline 6-7/10 in. Flashlight

This product requires certification to purchase.
Brand image
You last purchased this on
 
Coast Products

PX250 Aluminum LED Alkaline 6-7/10 in. Flashlight

  • Fast #
  • Part #C21548
  • Item #7641738
  • Manufacturer Part #21548
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • C.O.B AREA LIGHT: Slide open the body of the light to access an area light with white, red, and flashing red light modes.
  • MAGNETIC TAIL CAP: A heavy-duty magnet found in the tail cap allows for easy light placement.
  • PURE BEAM TWIST FOCUSING OPTIC: The simple Twist Focusing system goes from an Ultra View Flood Beam to Bulls-Eye Spot Beam.
  • INCLUDED ACCESSORIES: 4 x standard AAA alkaline batteries
  • TOUGH & RELIABLE: IPX4 rated design for water resistance and durable aluminum body for 1-meter drop protection. Backed by the COAST Lifetime Warranty against defects in materials and workmanship.
  • SPECS: Beam Distance: 202 meters (flashlight), 21 meters (C.O.B). Light Output: 650 lumens (flashlight), 270 lumens (C.O.B). Runtime: 1.25 hours (high), 1 hour (C.O.B.).
  • Requires Certification

Specifications

ANSI:
ANSI FL1
Automatic Shut-Off:
No
Battery Size:
AAA
Battery Type:
Alkaline
Collection:
PX250
Color Finish Name:
Black
Diameter:
1-3/10 in
Dimmable:
No
Length:
6-7/10 in
Light Bulb Type:
LED
Lumens:
650
Material:
Aluminum
Number of Lights:
1
Number of Tools Included:
1
Origin:
Global
Power Source:
Battery
UL Listed:
No
Weight:
10.4 oz