DESCRIPTION

  • Beam distance: high - 741'; low - 246'
  • Beam lock system
  • High, medium, and low light modes
  • Impact and weather resistant
  • Includes 4 x AAA batteries
  • Lifetime warranty
  • Light output: high - 360 lumens; low - 50 lumens
  • Pure beam focusing optic
  • Runtime: high - 1 hour 45 minutes; low - 19 hours
  • Slide focus technology

Coast Cutlery HP7 Focusing Hand Held Flashlight

CHP8407CP

Bulb Type:

SPECIFICATIONS

Battery Size
AAA
Bulb Type
LED
Collection
HP7
Color Finish
Black
Diameter
1-1/2 in
Height
1-1/2 in
Length
5-29/50 in
Lumens
360
Material
Aluminum
Power Source
Battery
UL Listed
No
Weight
7-1/5
Width
1-1/2 in

Starting at
$53.83
EACH
  • QUANTITY