DESCRIPTION

  • Beam distance: high - 203'; low - 42'
  • Impact and weather resistant
  • Includes 2 x AAA batteries
  • Lifetime warranty
  • Light output: high - 105 lumens; low - 5 lumens
  • Runtime: high - 2 hours 15 minutes; low - 3 hours 30 minutes
  • Twist focus technology
  • Universal focusing optic

Coast Cutlery HP3 Focusing Pen Flashlight

C19534

Bulb Type:

SPECIFICATIONS

Battery Size
AAA
Bulb Type
LED
Collection
HP3
Color Finish
Black
Diameter
3/5 in
Height
4/5 in
Length
5-3/4 in
Lumens
105
Material
Aluminum
Power Source
Battery
UL Listed
No
Weight
2
Width
3/5 in

Starting at
$42.28
EACH
  • QUANTITY