DESCRIPTION

  • Beam distance: 416'
  • Bulls-eye spot beam optic
  • Impact and weather resistant
  • Includes 3 x AAA batteries
  • Lifetime warranty
  • Light output: 275 lumens
  • Runtime: 1 hour 30 minutes

Coast Cutlery PX25 Hand Held Flashlight

CTT7736CP

Bulb Type:

SPECIFICATIONS

Battery Size
AAA
Bulb Type
LED
Collection
PX25
Color Finish
Black
Diameter
1-1/10 in
Height
1-1/10 in
Length
4-1/2 in
Lumens
275
Material
Aluminum
Power Source
Battery
UL Listed
No
Watts
1.25
Weight
4-1/5
Width
1-1/10 in

Starting at
$41.61
EACH
  • QUANTITY