970 Lumen Long Range Focus LED Flashlight
HP17 970 Lumen Long Range Focus LED Flashlight
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slide focus technology
- Beam lock system
- Long range focusing optic
- Includes 3 x D batteries
- Beam distance: high - 1571'; low - 318'
- Runtime: high - 8 hours; low - 200 hours
- Light output: high - 970 lumens; low - 41 lumens
- High, medium, and low light modes
- Lifetime warranty
- Impact and weather resistant
Specifications
- Battery Size:
- D
- Battery Type:
- Alkaline
- Collection:
- HP17
- Color Finish Name:
- Black
- Diameter:
- 2-1/10 in
- Length:
- 13-3/25 in
- Light Bulb Type:
- LED
- Lumens:
- 970
- Material:
- Aluminum
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 30-2/5 oz