DESCRIPTION

  • Long range focusing optic
  • Slide focus technology
  • Beam lock system
  • Flex charge: allows for batteries to be charged inside and outside of the flashlight with USB, AC, or DC
  • Dual power: operates with standard alkaline batteries or custom rechargeable batteries
  • Light output: high - 185 lumens; low - 19 lumens
  • Beam distance: high - 600'; low - 183'
  • Runtime: high - 4 hours 30 minutes; low - 14 hours
  • Includes 1 x AA battery
  • Lifetime warranty

Coast Cutlery HP5R 181 Lumen Rechargeable Flashlight

COA19220

Manufacturer Part #: 19220

Lumens:

185

SPECIFICATIONS

Battery Size
AA
Battery Type
Alkaline
Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
HP5R
Diameter
1 in
Height
1-1/25 in
Lumens
185
Power Source
Battery
UL Listed
No
Volts
3.7V
Weight
2-3/5
Width
1 in

Print