DESCRIPTION

  • Includes 2 x CR1616 batteries for LED lights
  • Includes: spring-loaded pliers with wire cutter, 3" blade, 2 built-in LEDs, scissors, bottle opener, wire stripper, can opener, 1 Phillips screwdriver tip, and 3 flat head screwdriver tips
  • Lifetime warranty
  • Spring-loaded pliers
  • Stainless steel blade: 3"
  • Two built-in LED lights

Coast Cutlery LED150 Professional Pocket Plier

CC5899CP

Type:

Serrated

SPECIFICATIONS

Bulb Type
LED
Collection
LED150
Color Finish
Silver
Groove Positions
2
Handle Material
Metal
Jaw Capacity in
1.75 in
Length
4 in
Material
Steel
Number of Tools Included
13
Thickness
1/10 in
Type
Serrated

Starting at
$81.46
EACH
  • QUANTITY