DESCRIPTION

  • 8" Brass float rod
  • Brass screws
  • Includes locknut, coupling nut, and washer
  • Listed all coded areas anti-syphon
  • One piece design
  • Vinyl refill tube

Coast WCP Mark VI 10 in. Anti-Siphon Fill Valve

C12114

Brand Model Compatibility:

SPECIFICATIONS

Adjustable
No
Brand Model Compatibility
Two-Piece Toilet
Collection
Mark VI
Color Finish
White
Color Finish Category
Whites
Height
10 in
Material
Plastic
Size
10 in
Valve Type
Anti-Siphon Fill Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY