DESCRIPTION

  • Brass screws
  • Includes 8" Brass float rod, Vinyl refill tube, locknut, coupling nut, and washers
  • Listed for all coded areas anti-siphon
  • One-piece design

Coast WCP 12 in. Plastic Ballcock Anti-Siphon Fill Valve

C12164

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
12 in
Material
Plastic
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY