DESCRIPTION

  • Chemical resistant material

Coast WCP Chemical Resistant Flapper

C53376

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Flow Rate
3.5 gpf
Material
Plastic
Material Type
Vinyl
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY