DESCRIPTION

  • Includes float rod, refill tube, locknut, coupling nut and all necessary washers
  • One size fits all tanks
  • Regular ballcock

Coast WCP Coastmaster Ballcock Repair Kit

C12704

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plastic
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY