DESCRIPTION

  • With Stainless Steel beaded chain

Coast WCP Stainless Steel Vinyl Flapper with Chain

C53246

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Flow Rate
3.5 gpf
Material
Plastic
Material Type
Vinyl
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY