DESCRIPTION

Coast WCP Vinyl Flapper with Chain Insert

COA53438

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Flow Rate
1.6 gpf
Material
Plastic
Material Type
Vinyl
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY