This product requires certification to purchase.

Coastal Breeze Fragrance Low-Splash Deodorizer Urinal Screen

Coastal Breeze Fragrance Low-Splash Deodorizer Urinal Screen

  • Fast #
  • Part #GEO48260
  • Item #7484121
  • Manufacturer Part #48260
3.4 out of 5 Customer Rating

Coastal Breeze Fragrance Low-Splash Deodorizer Urinal Screen

  • Fast #
  • Part #GEO48260
  • Item #7484121
  • Manufacturer Part #48260
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Larger screen with splash-reduction reduces splash by over 70% to help keep restrooms cleaner and reduce maintenance
  • Larger, thicker screen provides greater Fragrance to keep restrooms smelling fresh
  • On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone
  • Sustainable Release provides freshness for at least 30 days
  • Can help earn LEED credits
  • Compliant for VOC content with applicable federal and state regulations, No liquids or sprays are used
  • Requires Certification
Dimensions & Measurements
Height
13/25 in
Length
8-19/20 in
Width
8-4/5 in
Characteristics & Features
Color Finish Name
Coastal Breeze
Warranty & Product Information
Application
Industrial, Institutional
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Coastal Breeze