5 lb Box of Knit Cotton Rags in White
5 lb Box of Knit Cotton Rags in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- HVAC
- Color Finish Name:
- White
- Length:
- 10 in
- Material:
- Cotton
- Product Type:
- Box Rag, Knit Rag
- Size:
- 5 lb
- Width:
- 10 in