DESCRIPTION

  • Designed for cold water use
  • EverTuff CTS

Coastline Plastics 20 ft. Slip Plastic Pressure Pipe

CET020B

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Slip
Length
20 ft
Material
Plastic
Material Type
CPVC
Origin
Global
Pipe Tubing Size
3/4 in