DESCRIPTION

  • All spears CTS fittings

Slip Plastic 90 Degree Elbow

COA521B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC CTS
NSF Certified
No