3/8 - 1-1/2 in. Portable Pipe Single Freeze Kit

You last purchased this on
 
COB Industries

Qwik-Freezer™ 3/8 - 1-1/2 in. Portable Pipe Single Freeze Kit

This product requires certification to purchase.
You last purchased this on
 
COB Industries

Qwik-Freezer™ 3/8 - 1-1/2 in. Portable Pipe Single Freeze Kit

  • Fast #
  • Part #CQF1500
  • Item #4931862
  • Manufacturer Part #QF 1500
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Avoids complete shutdown of systems and equipment (as in a sprinkler or water supply system)
  • Prevents waste of large amounts of water
  • Saves valuable time normally lost draining down and refilling a system
  • Safe and cost effective
  • Eliminates handling of wasted water
  • Requires Certification

Documents


Specifications

Application:
Iron, Lead, Steel, Copper, Plastic Pipe
Collection:
Qwik-Freezer™
Fits Pipe Size:
3/8 in - 1-1/2 in
Maximum Temperature:
109
Number of Tools Included:
1
Tool Type:
Single Pipe Freeze Kit
UL Listed:
No