7 - 8 ID QWIK FRZR JKT
Qwik-Freezer™ 7 - 8 ID QWIK FRZR JKT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also includes: 12" hose (8) and tee connectors (4)
- Jacket for pipe sizes between 7" and 8" diameter
Specifications
- Collection:
- Qwik-Freezer™
- Fits Pipe Size:
- 7 in - 8 in
- Type:
- Jacket