Cody Company

10 ft. Metal Duct Cleat

Part #COD0302410FT  |  Manufacturer Part #302410

Length:

10 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Cleat Shape: S Cleats

Gauge: 24

Length: 10 ft

Material: Metal