12 in. Metal Starting Collar in Round Duct
12 in. Metal Starting Collar in Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 12 in
- Gauge (metal):
- 28 ga
- Material:
- Metal
- R value:
- R6
- Vent Duct Shape:
- Round