14 in x 6 in Duct Square-To-Round
14 in x 6 in Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Top of collar is hemmed and beaded
- Register and collar size are embossed
- 45° slant top design
- Internally lined with R4.2, R6, R8
- Flange included for snap - on rails
Documents
Specifications
- Diameter:
- 8 in
- Duct S-T-R Type:
- Register Boot
- Duct Size:
- 14 in x 6 in x 8 in
- Length:
- 6 in
- Material:
- Steel
- R value:
- R6
- Width:
- 14 in