Cody Company

14 x 10 x 10 in. Wye

Part #COD800141010  |  Manufacturer Part #800141010

Inside Diameter 3:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Gauge: 28

Inside Diameter: 14 in

Inside Diameter 2: 10 in

Inside Diameter 3: 10 in

Material: Galvanized Steel