16 in. Rex Rack
16 in. Rex Rack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Length:
- 25 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 16 in