Cody Company

4 in. Duct Tee with Crimp

Part #COD825PPP  |  Manufacturer Part #825

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 4 in

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Sizes: 4 in

Gauge: 30

Height: 4 in

Length: 4 in

Material: Galvanized Steel

Width: 4 in

With Crimp: Yes