3-1/4 x 10 x 48 in. Duct Wall Stack

You last purchased this on
 
Cody Company

3-1/4 x 10 x 48 in. Duct Wall Stack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cody Company

3-1/4 x 10 x 48 in. Duct Wall Stack

  • Fast #
  • Part #COD7943210
  • Item #7234788
  • Manufacturer Part #7943210
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Gauge (metal):
30 ga
Height:
3-1/4 in
Length:
48 in
Vent Duct Shape:
Rectangular
Width:
10 in