5 in Duct Square-To-Round

You last purchased this on
 
Cody Company

5 in Duct Square-To-Round

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cody Company

5 in Duct Square-To-Round

  • Fast #
  • Part #COD602XUS
  • Item #7237905
  • Manufacturer Part #602865
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
5 in
Duct Size:
"5 in"
Length:
8 in
Width:
6 in