Cody Company

500 5 in. Unassembled Snap Lock Start Collar

Part #COD5005  |  Manufacturer Part #5005

Diameter:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Collection: 500

Diameter: 5 in

Duct Shape: Round

Gauge: 30

Material: Galvanized Steel