6 in Duct Square-To-Round

You last purchased this on
 
Cody Company

6 in Duct Square-To-Round

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cody Company

6 in Duct Square-To-Round

  • Fast #
  • Part #COD6456106
  • Item #4914838
  • Manufacturer Part #6456106
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Duct Size:
"6 in"
Length:
10 in
Material:
Steel
Width:
6 in