Cody Company

6 in. x 10 ft. Aluminum Co-Flex Flexible Air Duct

Part #COD100U  |  Manufacturer Part #100 6X10

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

Duct Shape: Round

Inside Diameter: 6 in

Length: 10 ft

Material: Aluminum

UL Listed: No