6 in x 14 in x 8 in Duct Square-To-Round
6 in x 14 in x 8 in Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes 1" flange for snap on rails
- Also available with R6 wrap and sealant
- Constructed of 30 ga galvanized metal
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Duct S-T-R Type:
- Register Boot
- Duct Size:
- 6 in x 14 in x 8 in
- Gauge (metal):
- 30 ga
- Length:
- 14 in
- Material:
- Steel
- Width:
- 6 in