6 x 5 in. No Crimp Duct Reducer Metal

You last purchased this on
 
Cody Company

6 x 5 in. No Crimp Duct Reducer Metal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cody Company

6 x 5 in. No Crimp Duct Reducer Metal

  • Fast #
  • Part #COD400US
  • Item #237288
  • Manufacturer Part #40056
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Collars are hemmed
  • Constructed of galvanized metal
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter - Inside 1:
6 in
Diameter - Inside 2:
5 in
Duct Size:
6 in x 5 in
Gauge (metal):
30 ga
Material:
Metal
With Crimp:
No