8 in. 30 ga 90 Degree Duct Elbow
8 in. 30 ga 90 Degree Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Duct Elbow Type:
- Adjustable
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 30 ga
- Material:
- Metal
- UL Listed:
- No
- Vent Duct Shape:
- Round