Cody Company

8 in. Regular Box with High Side Tap

Part #COD648NI888XXX  |  Manufacturer Part #648NI888

Width:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 8 in

Duct Size: 8 in x 8 in

Length: 8 in

Material: Galvanized Steel

Width: 8 in