8 in x 4 in x 5 in Duct Square-To-Round

You last purchased this on
 
Cody Company

8 in x 4 in x 5 in Duct Square-To-Round

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cody Company

8 in x 4 in x 5 in Duct Square-To-Round

  • Fast #
  • Part #COD645R6XPS
  • Item #5039366
  • Manufacturer Part #645R6485
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
5 in
Duct Size:
8 in x 4 in x 5 in
Length:
8 in
Material:
Steel
Width:
4 in