Cody Company

8 in x 8 in x 7 in Duct Square-To-Round

Part #COD648NI887XXW  |  Manufacturer Part #648NI887

Duct Size:

8 in x 8 in x 7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 7 in

Duct Size: 8 in x 8 in x 7 in

Length: 8 in

Material: Galvanized Steel

Width: 7 in